missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Liston Bone Cutting Shears
For cutting bone and cartilage. Fisherbrand™ Bone Cutting Forceps are designed with heavy, strong, very sharp blades to cut through the toughest of bone.
Supplier: Fisherbrand™ SDI153
Description
- Fisherbrand™ Bone Cutting Forceps are designed with heavy, strong, very sharp blades to cut through the toughest of bone. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage. Available in various blade lengths and sizes.
- Strong, removable bar-spring makes shears self-opening
- Stainless steel as per ASTM™ (F899-89) Standards
- Blade length: 1.125 in. (30mm)
- Sterilizable by EtO/gamma radiation
- Rockwell Hardness: 50-55 HRC
Compliance
Produced under ISO 9001, cGMP guidelines, stainless material
Specifications
Angled | |
13.97 cm | |
Autoclavable |
5.5 in. | |
Stainless Steel | |
Dissecting |