missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Round Stir Bars with Removable Pivot Ring
Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
Supplier: Fisherbrand™ 371115004
Description
Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
- Small removable pivot ring in the center adds to their versatility
- Pivot ring minimizes contact area of bar to vessel
- Ring also reduces friction and the marring of plastic containers
- No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141
Specifications
16 mm | |
PTFE | |
Stir Bar | |
PTFE Coated Alnico Magnet | |
ISO 9001:2008 | |
Sphere |
4 in. | |
0.62 in. | |
White | |
Yes | |
101.6 mm |