missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Premium Microcentrifuge Tubes: 1.5mL
Available in eight colors or in assorted-color packs.
$49.52 - $55.78
Specifications
Diameter (Metric) | 10.8 mm |
---|---|
Max. RCF | 30,000 x g |
Cap Style | Snap Cap with Flat Top |
Certifications/Compliance | RNase, DNase-free |
Autoclavable | Yes |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
05-408-130
|
N/A | Red |
Pack of 500 Each for $53.67
Case of 10 Pack for $536.70
|
|
|||||
05-408-129
|
N/A | Natural |
Pack of 500 Each for $55.78
Case of 10 Pack for $557.80
|
|
|||||
05-408-132
|
Fisherbrand™
509-GRD-B-PFB |
Blue |
Pack of 500 Each for $50.24
Case of 10 Pack for $502.40
|
|
|||||
05-408-133
|
Fisherbrand™
509-GRD-G-PFB |
Green |
Pack of 500 Each for $49.52
Case of 10 Pack for $495.20
|
|
|||||
05-408-131
|
Fisherbrand™
509-GRD-Y-PFB |
Yellow |
Pack of 500 Each for $50.55
Case of 10 Pack for $505.50
|
|
|||||
05-408-134
|
Fisherbrand™
509-GRD-A-PFB |
Amber |
Pack of 500 Each for $50.69
Case of 10 Pack for $506.90
|
|
|||||
05-408-135
|
Fisherbrand™
509-GRD-O-PFB |
Orange |
Pack of 500 Each for $50.38
Case of 10 Pack for $503.80
|
|
|||||
05-408-136
|
Fisherbrand™
509-GRD-V-PFB |
Lavender |
Pack of 500 Each for $49.52
Case of 10 Pack for $495.20
|
|
|||||
05-408-137
|
Fisherbrand™
509-GRD-MIX-PFB |
Assorted |
Pack of 500 Each for $50.03
Case of 10 Pack for $500.30
|
|
|||||
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity: 1.5mL
- High-clarity polypropylene
- Graduated in 0.1 and 0.25mL markings
- Withstand forces up to 30,000×G
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Specifications
10.8 mm | |
Snap Cap with Flat Top | |
Yes | |
40.6 mm | |
Needle insertion spot | |
Yes |
30,000 x g | |
RNase, DNase-free | |
1.5 mL | |
Polypropylene | |
Labeling Area | |
Flat Snap Cap |