missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pipet Controller Filler
Durable and reliable large-capacity controller limits overaspiration
Includes: Replacement filter
Description
Durable and reliable large-capacity controller limits overaspiration
- Works with both glass and plastic pipets from 0.1 to 100mL
- Blow-out bulb for use with blow-out pipets
- Hydrophobic membrane filter reduces penetration by liquids
- Allows aspiration up to 50mL with one compression
- Fill rate is continuously variable with the pipetting lever
- Lever provides simple discharge
- Valve system is designed so flow rate does not affect accuracy
- Chemical-resistant
- Autoclavable
Specifications
Autoclavable | |
White | |
Blowout Pipette, Plastic Pipette, Glass Pipette | |
Plastic or Glass Pipets |