missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Magnetic Stir Bars with Vanes
Ensure thorough sample mixing in test tubes, micro vials and conical-bottom centrifuge tubes.
$7.66 - $8.59
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | ISO 9001:2008 |
Color | White |
Material | Alnico Magnet |
Quantity | 50 |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
14-513-72
|
N/A | 0.625 in. O.D. test tubes |
N/A
|
|
|||||
14-513-71
|
N/A | 3 to 5mL vials and small conical-shaped tubes |
N/A
|
|
|||||
Description
Ensure thorough sample mixing in test tubes, micro vials and conical-bottom centrifuge tubes.
- Made of solid FDA grade, USP Class VI Teflon™ and has a cross-mounted, molded-in Alnico magnet
- Manufactured to fit 9.7/6.1 × 23.0 × 9.9mm tubes; can be trimmed to fit if needed without affecting the magnet
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
Yes | |
White | |
50 |
ISO 9001:2008 | |
Alnico Magnet |