missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Long Tip Serological Pipets
For pipetting into or sampling from small tubes, vials, or cuvets.
$309.21 - $366.55
Catalog Number | Mfr. No. | Color | Volume (Metric) | Graduations | Accuracy | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Graduations | Accuracy | Price | Quantity | ||
13-674-26A
|
N/A | Yellow | 0.1 mL | 0.01 mL | ±0.005 mL |
N/A
|
|
||
13-674-26C
|
N/A | Yellow | 0.2 mL | 0.01 mL | ±0.008 mL |
N/A
|
|
||
13-674-26F
|
N/A | White | 1 mL | 0.01 mL | ±0.02 mL |
N/A
|
|
||
13-674-26H
|
N/A | Yellow | 2 mL | 0.1 mL | ±0.03 mL |
N/A
|
|
||
13-674-26M
|
N/A | Yellow | 10 mL | 0.1 mL | ±0.06 mL |
N/A
|
|
||
13-674-26G
|
N/A | Yellow | 1 mL | 0.1 mL | ±0.02 mL |
N/A
|
|
||
Description
- Pipets with long, tapered tips
- Pipet is graduated to the tip—ideal when only small amounts of sample are available
- Calibrated “To Deliver/Blow Out”
- 10mL size can be cotton plugged (plugs not included)
- Accuracy printed on each pipet
- Borosilicate glass with permanent amber markings
- Tuf-Temp™ treated to reduce chipping
Specifications
Borosilicate Glass | |
Yes | |
Serological Pipet |