missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Heavy Glass Desiccators
Annealed glass provides durability
Includes: Cover
Requires : Desiccant plate
Description
Annealed glass provides durability
- Apply grease to internal edges of flanges
- Press lid on jar and rotate at least 360° to ensure airtight seal
- Rim in lower portion of jar holds sample plate over desiccant
Specifications
Annealed Glass | |
Cover | |
19 cm |
Nonvacuum Desiccator | |
20 cm |