missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass Funnel
Provides for easy buret filling.
Supplier: Fisherbrand™ 03865
Description
- Material: 33 expansion borosilicate glass
- Stem length: 1.37 in. (35mm)
- Outer diameter (top): 1.57 in. (40mm)
- Overall height: 2.55 in. (65mm)
- Autoclavable
Specifications
Glass Funnel | |
Borosilicate Glass | |
Yes | |
35mm |
40mm | |
65 mm | |
1.57 in. |