missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Filter/Membrane Forceps

Easy, effortless handling of membranes and glass fiber filters. Fisherbrand™ Filter/Membrane Forceps are made from ASTM™ standard stainless steel.

Manufacturer:  Fisherbrand™ SDI25510

Catalog No. 09-753-50



Description

Description

Easy, effortless handling of membranes and glass fiber filters. Fisherbrand™ Filter/Membrane Forceps are made from ASTM™ standard stainless steel.

Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.

  • Broad, unserrated tips to prevent damage to filters
  • Serrated grip area on blades let you hold forceps securely, correctly and without slippage
  • Does not corrode in acids or acidic environments
  • Made from antimagnetic ASTM™ standard 304 stainless steel
  • Sterilize by autoclave or by dipping tips in alcohol and “Flaming”
  • Electronically passivated for corrosion resistance
  • Rockwell hardness (HRC): 40--45
  • Latex-free
  • Quality control per U.S. Government specs
  • Produced under ISO 9002, GMP, cGMP guidelines

Order Info

Length: 4.50 in. (11.4cm).

Specifications

Specifications

Broad
304 Stainless Steel
Filter Forceps
4.5 in.
11.43cm
Each
Documents