missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Egg-Shaped Bars
Egg-shaped stirring bars are designed especially for use in round-bottom vessels as they spin unrestricted by the vessel contour.
Description
Egg-shaped stirring bars are designed especially for use in round-bottom vessels as they spin unrestricted by the vessel contour.
- Particularly well suited for round bottom flasks; shape ensures complete mixing
- Offers minimal contact when used in plastic containers
- Egg shape provides pivot point without a separate ring or abrupt change in contour
- Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
16 mm | |
PTFE | |
Egg Shaped Bar | |
Round bottom vessels | |
ISO 9001:2008 | |
Egg |
1.25 in. | |
0.625 in. | |
50 | |
Yes | |
32 mm |