missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Doyen Abdominal Scissors
Fisherbrand Doyen Abdominal Scissors are forged from surgical-grade stainless steel. Available in multiple styles.
$24.38 - $24.38
Specifications
Length (English) | 7 in. |
---|---|
Length (Metric) | 17.8 cm |
Autoclavable | Autoclavable |
For Use With (Application) | Surgical, Abdominal |
Description
- Fisherbrand™ Doyens Abdominal Scissors
- Heavy Blades; Blunt Points
- English Pattern; Heavy-beveled edges for an aesthetic look
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
7 in. | |
17.8 cm | |
Autoclavable | |
Surgical, Abdominal |