missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Crimp-Top 2mL Autosampler Vials

Wide-opening, borosilicate glass vials

$20.46 - $25.83

Specifications

Volume (Metric) 2 mL
Closure Type Crimp
Diameter (Metric) Outer 12 mm
Height (Metric) 32mm
Material Borosilicate Glass
View More Specs

Products 2
Catalog Number Mfr. No. Color Quantity Type Price Quantity  
Catalog Number Mfr. No. Color Quantity Type Price Quantity  
03-391-5 View Documents Fisherbrand™
033915
Clear 100/Pk. Autosampler Vial Pack of 100 Each for $20.46
03-391-6 View Documents Fisherbrand™
033916
Amber 100/Pk. Autosampler Vial Pack of 100 Each for $25.83
Description

Description

Wide-opening, borosilicate glass vials

  •  Graduated in 0.5mL increments
  • 12 O.D. × 32mm long

 

Specifications

Specifications

2 mL
12 mm
Borosilicate Glass
1.25 in.
Crimp
32mm
0.5mL