missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class 100 Cleanroom ESD Laminated Top Shelf
12 in. deep cleanroom-grade top shelves that provide additional space.
$399.72 - $581.43
Specifications
Depth (English) Shelf | 12 in. |
---|---|
Includes | One piece laminated top shelf and one pair of shelf bracket |
Shelf Material | Particle board, Laminate, Aliminum lining |
Product Type | ESD-Laminated Cleanroom Top Shelf |
Color | White |
Includes: One piece laminated top shelf and one pair of shelf bracket
Catalog Number | Mfr. No. | Width (English) Shelf | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) Shelf | Price | Quantity | |||||
25-100-360
|
Fisherbrand™
TSDCR1248 |
48 in. |
Each for $399.72
|
|
|||||
25-100-361
|
Fisherbrand™
TSDCR1260 |
60 in. |
Each for $490.57
|
|
|||||
25-100-362
|
Fisherbrand™
TSDCR1272 |
72 in. |
Each for $581.43
|
|
|||||
Description
Made of high density industrial grade particle board sealed with high pressure laminate with aluminum under seal.- Class 100 Cleanroom and ESD/Anti Static
- Height adjustable top shelf
- Plug and play, no-tool-assembly
- Powder-painted steel bracket
- 100 lb. capacity per shelf
Warranty
25 year unconditional manufacturer warranty
Specifications
12 in. | |
Particle board, Laminate, Aliminum lining | |
White |
One piece laminated top shelf and one pair of shelf bracket | |
ESD-Laminated Cleanroom Top Shelf |