missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 10 mm Autosampler Vial Screw Thread Black Caps, Silicone Septa with 8.5 mm Hole
Fisherbrand™ 10 mm screw thread polypropylene caps are chemically inert and suitable for most chromatography applications.
Supplier: Fisherbrand™ 0339117
Description
Fisherbrand™ 10 mm screw thread polypropylene caps are chemically inert and suitable for most chromatography applications.
- Open top caps are designed to be used with any Fisherbrand™ 10 mm septa
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures are shipped in sealed poly bags to prevent contamination during transport
Specifications
Black | |
No | |
100 | |
Fisherbrand | |
Screw Cap | |
8.5 mm |
Polypropylene | |
Red PTFE/White Silicone | |
50 Shore A | |
1.3 mm | |
10 mm |