missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ FB300 Power Supply

Manufacturer:  Fisherbrand™ FB300QEMD

Catalog No. S65533Q



Description

Description

  • Versatile, compact FB300 runs up to three gels at once at either constant current or constant voltage
  • Stackable, solid, compact power source
  • Integral timer and auto shutoff prevents fear of losing valuable information
  • No-slip feet anchor provides safe operation
  • Ideal for mini SDS-PAGE, DGGE/CDGE and DNA/RNA submarine electrophoresis

  • Maximum voltage: 300V
  • Maximum current: 400mA
  • Maximum power: 75w
  • Three jacks
  • Internal timer: 0 to 999 minutes

Specifications

Specifications

400mA
300V
5.25 in.
10.25 in.
5.5 in.
Power Supply
Digital
13.3cm
26cm
14cm
Documents