missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Ultra Thin Magnetic Stirrer

Spill safe, maintenance free slim profile magnetic stirrer with pulse mode.

Manufacturer:  Fisherbrand™ FS0101

Catalog No. 14-955-150



Description

Description

Spill safe, maintenance free slim profile magnetic stirrer with pulse mode.

 

  • Modern magnetic coil technology
  • Flat surface
  • Compact and thin design
  • Pulse function provides better mixing (stir bar alternates rotating clockwise and counter clockwise every 30 seconds)
  • Simple control panel with easy-to-use interface
  • Variable speed setting from 15 to 1500rpm
  • Speed indicator during operation
  • Anti-skid pads
  • Wear-free drive (no moving parts)
  • Setup plate and casing made from chemically-resistant materials
  • Stir bar docking location to place or attach magnetic stir bar

 

Technical Specifications

  • Maximum stirring volume (H2O): 800mL
  • Maximum stirring capability (tested in H2O): 500mL at 1500rpm with 2.5cm stir bar
  • Speed range: 15 to 1500rpm
  • Max. stirring bar length: 2.5cm (0.98 in.)
  • Set-up plate material: Polyester
  • Set-up plate dimensions: 9.4cm (3.7 in.)
  • Dimensions (L x W x H): 18.5 x 11.5 x 1.3cm (7.2 x 4.5 x 0.5 in.)
  • Weight: 0.4 to 0.5Kg (0.8 to 1.2 lb.)
  • Permissible ambient temperature: 5 to 40°C
  • Protection class according to DIN EN 60529: IP 65
  • Input voltage: 100 to 230V
  • Frequency: 50/60Hz
  • Power: 5w
  • Auto direction change/Pulse Mode: Yes
  • Auto direction change time interval: 30 seconds
  • Current speed indicator: Yes

 

Compliance

IP 65

Specifications

Specifications

800mL (H2O)
1.3cm
18.5cm
IP 65
0.8 to 1.2 lb.
4.52 in.
15 to 1500rpm
50/60Hz
9.4cm
7.28 x 4.52 x 0.5 in. (18.5 x 11.5 x 1.3cm)
0.5 in.
7.28 in.
Ultra Thin
5w
0.4 to 0.5Kg
11.5cm
100-230V
3.7 in.
100 to 230V 50/60Hz
Documents