missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Wall Clock with 12 in. Diameter Face
Sturdy laboratory wall clock with sweeping second hand.
Includes: Dust- and splash-resistant case, wall-mounting screw, and one “AA” battery.
Description
Sturdy laboratory wall clock with sweeping second hand.
- Clock tells time to the second with 0.01% quartz-crystal accuracy
- 12 in. diameter (25cm) dial
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Analog Clock | |
Analog | |
30.5 cm | |
Sturdy laboratory wall clock with sweeping second hand | |
ISO 17025, A2LA, NIST |
0.0001 | |
12 in. | |
Dust and splash resistant case, wall-mounting screw and one AA battery | |
Each |