missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Timer with Clip Back

Clips to your lab coat, belt, notebook, clipboard, or anywhere

Catalog No. 06-662-23



Includes: Magnet, 1.5 year alkaline battery

Description

Description

Clips to your lab coat, belt, notebook, clipboard, or anywhere. Fisher Scientific™ Traceable™ Clip-It timer counts down, alarms and functions as a stopwatch. Loud-beeping alarm sounds for 60 seconds or may be silenced manually.

  • With clip and magnetic back
  • One timing channel and a single-line display
  • Time-out mode
  • Timer range: 100 hours to 1 sec.
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Alarms: 1 min., silenced automatically or manually
  • Display: 0.33 in. H LCD
  • Dimensions: 5.1L x 3.8cmW (2 x 1.5 in.)

Certifications

A Traceable™ certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Handheld Timer
1 min.
1 sec.
Silver Oxide
0.3 cm
14.17 g
100 hr. to 1 sec.
5e-005
LCD
0.12 in.
0.5 oz.
Magnet, 1.5 year alkaline battery
SDS
Documents

Documents

Promotions

Promotions