missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ SterilElite™ Tabletop Autoclaves

Combine compact design with high performance, reliability and safety.

Supplier:  Fisherbrand™ STE2422006

 View more versions of this product

Catalog No. STE2422006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Combine compact design with high performance, reliability and safety

Intelligent design for your professional choice.

  • Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
  • Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
  • Two separate water-level check mechanisms: water tank level and chamber water level
  • Auto dry function
  • Pressure door auto-lock device
  • Chamber protected by pressure switch and steam pressure safety valve
  • Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
Indicator lights:
  • DOOR OPEN - Door has not been closed completely; all functions stop
  • LOW WATER - Water level is too low
  • COMPLETE - Full cycle has run properly and is complete

Order Info

Printer not included.

Specifications

Specifications

26 in.
25.4 qt.
432 mm
17.0 in.
Steam sterilization
17.0 in.
660 mm
Benchtop Autoclave
56 kg
9 in.
50/60 Hz
230 V
21.25 in.
660 x 540 x 440 mm
660 mm
24 L
10.23 in.
259.8 mm
26.0 in.
440 mm
Front-loading
121°C to 135°C
228 mm
Eight pre-installed cycles
Auto Dry
1800 w
540 mm
SDS
Documents

Documents

Promotions

Promotions