missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Digi-Sense™ Thermocouple General-Purpose Penetration Probes

General-Purpose Penetration Probes Are Designed For Soft and Semi-Soft Materials

Manufacturer:  Fisherbrand™ CON4027

 View more versions of this product

Catalog No. 15-077-12


 

Includes: 40 in. (101.6cm) cable

Description

Description

  • Response Time: 2 seconds or greater
  • ABS handles provide a lightweight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
  • Each probe comes with color-coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue
  • Custom designs or changes to this product are available upon request

Order Info

Dia., 0.13 in. (33cm)

Warranty

6months

Specifications

Specifications

−50° to 700°C
−50°C
3.3mm
Digital Thermometer
178mm
Stainless Steel
7 in.
700°C
0.13 in.
Air/gas, liquids and semi solids
40 in.
1016mm
Type K Thermocouple
Documents