missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Small Vessel Stirrer

Compact stirrer ideal for stirring in distillation or organic synthesis setups, and for student use

Manufacturer:  Fisherbrand™ 88333Q

Catalog No. 14493120SQ



Includes: Stirrer, stir bar, and 3-wire cord and plug

Description

Description

Stir solutions—from water to viscous 50% glycerine—in small open or closed vessels.

  • 6 dia. x 3 in. high (15.2 x 7.6cm) Speed continuously adjustable from 200 to 2500rpm
  • Direct-drive motor/magnet assembly
  • Top plate surface area: 25 sq. in. (161cm2) Top plate and base are both molded thermoplastic polyester

Order Info

For 120V 60Hz, 0.4A, 48w

Certifications

CSA approved

Warranty

12 months

Specifications

Specifications

3 in.
48w
120V
0.4A
6 in.
161cm2
15.2cm
7.6cm
200 to 2500rpm
Thermoplastic Polymer
60Hz
25 sq. in.
120V 60Hz
Documents
Accessories