missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Rectangular Desi-Vac™ Container Desiccators

Vacuum and desiccants keep material dry

Manufacturer:  Fisherbrand™ CON3163

Catalog No. 15-077-955


 

Includes: Fisherbrand™ Sample Humidity Sponge™ Desiccant drying packets

Description

Description

Vacuum and desiccants keep material dry

Plastic container with built-in vacuum pump is ideal for drying, preserving, storing, and even shipping samples.

  • Vacuum pump built into the top removes air with manual strokes Rubber O-ring-sealed cover maintains vacuum Achieves a vacuum of better than 200 in. of water (15 in. of mercury) Release button allows air into the container to remove lid Vacuum-indicating button confirms interior vacuum Dial hygrometer displays 0 to 100% relative humidity with a resolution of 2% RH
  • Perfect for storing chemicals, powders, tissues, plant sections, electronics, and weighing samples

Specifications

Specifications

Rectangular
19.37cm
Polycarbonate
3000mL
14.22cm
7.25 in.
7.625 in.
Metal pump handle, chemical-resistant ABS plastic vacuum pump and cover, release button on top, O-Ring-sealed cover
101.4 oz.
5.6 in.
Desiccator
18.41cm
Documents
Accessories