missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Controlled Heating Mantles

Features a durable, chemically resistant polypropylene outer housing. Fisher Scientific™ Polypropylene Controlled Heating Mantles minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

$1,421.75 - $1,421.75

Specifications

Design Polypropylene housing
Temperature (English) 842°F
Temperature (Metric) Ambient to 450°C
View More Specs

Products 1
Catalog Number Mfr. No. Capacity Dimensions (L x W x H) Electrical Requirements Model Price Quantity  
Catalog Number Mfr. No. Capacity Dimensions (L x W x H) Electrical Requirements Model Price Quantity  
11474111 View Documents Fisherbrand™
3600200
50mL (1.6 oz.) 115V 50/60Hz, 70w EM0050/CEX1 Case for $1,421.75
Description

Description

Designed with flexibility and ease of use in mind, the EM series Electromantle is a reliable workhorse for laboratory heating applications. All EM Electromantles have a built-in energy regulator with indicator lamps for power and heater operation. The also feature support rod clamps as an integral component and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

  • Use with round bottom flasks from 50mL to 5 liters
  • “Cool-to-touch” design
  • Maximum element temperature 450°C
  • Built-in energy regulator
  • Model EM5000/CE has 2 circuits for upper and lower level heating
  • Replaceable insulated heater cartridge
  • Indicator lamps for power and heater operation
  • Chemically resistant polypropylene outer casing
  • Grounded earth screen and double fuses for extra safety
  • Supplied with clamps for 1.3cm diameter support rods (support rods sold separately)

Specifications

Specifications

Polypropylene housing
842°F
Ambient to 450°C