missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Microplate Vortexer

Designed for continuous shaking of microplates.

Manufacturer:  Fisherbrand™ 9454FIMPU

 View more versions of this product

Catalog No. S02216100



Includes: Cup head, single microplate holder and 92 in. (234cm) detachable, three-wire cord and plug

Description

Description

Choose from two modes of operation: “continuous mode” or “touch mode.”

  • Use continuous-on mode when using accessory attachments
  • Use touch mode by depressing cup head
Speed Ranges
  • “Continuous Mode”: 300 to 2500rpm
  • “Touch Mode”: 300 to 3500rpm

Orbit
  • 3.5mm

Standard Analog Mixer

  • Variable-speed analog mixer designed for continuous duty
  • Three-way power switch and speed knob for variable speeds based on one to 10 dial marks
Advanced Digital Mixer
  • Ideal for applications where repeatable results are demanded
  • Touchpad controls and LED display ensure accurate speed and time results
  • Timer displays elapsed time or will run to zero if user-programmed time limit is set

Order Info

L × W × H: 10.5 × 5.4 × 4.5 in. (26.7 × 13.7 × 11.4cm). 120V, 0.25A, 30w.

Warranty

Two-year limited on parts and labor

Specifications

Specifications

300 to 2500rpm
Cup head, single microplate holder, 3-wire cord and plug
Standard (analog) mixer, Standard (analog) mixer
Analog
3.9mm
Documents