missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ BOD Refrigerated Incubators

Fisher Scientific Isotemp low temperature incubators are an ideal choice for incubation above or below ambient temperature.

$6,574.36 - $7,311.78


Products 2
Catalog Number Mfr. No. Model Voltage Hertz Price Quantity  
Catalog Number Mfr. No. Model Voltage Hertz Price Quantity  
97-990E View Documents Fisherbrand™
97990E
Under-counter model 115V 60Hz Each for $6,574.36
3720A View Documents Fisherbrand™
3720A
Free standing model 115V 60Hz Each for $7,311.78
Description

Description

Fisher Scientific Isotemp low temperature incubators are an ideal choice for incubation above or below ambient temperature.  Low temperature, refrigerated incubators are suited to fit your application needs for BOD (biochemical oxygen demand) waste water testing, food, beverage and agricultural testing, pharmaceutical research, microbiology, yeast growth and more.

Key features:
  • Temperature specifications cover BOD test standards
  • Outstanding temperature uniformity and stability
  • Temperature alarm designed to protect your samples
  • Wide temperature range from as low as -10°C up to 60°C*
  • Easy-to-use microprocessor control
  • Easy-to-clean, corrosion-resistant construction
  • Cooling system designed for performance and long-life**
  • Lockable door for sample protection
  • 2-year warranty on parts and labor
  • cCSAus listed
Under-counter model (173L/ 6.1 cu. ft.) for smaller sample volume
  • Space-saving design
  • Run electrical devices inside incubator with interior outlet (2A)
  • Holds up to 114 BOD bottles
  • LED display with read-out to 0.1°C
Free standing model (566L/ 20 cu. ft.) for maximum capacity
  • Holds over 300 BOD bottles (300mL)
  • Cooling switch saves energy at temperatures above ambient*
  • Over- and under-temperature alarm
  • Access port comes standard


*Refer to specifications for additional information.

**Based on internal testing

Service Plan

Service agreement available.

Certifications

115V Model is CSA approved

Warranty

Two years