missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ Hybridization Incubators: Medium Chamber

Ideal for nucleic acid and protein hybridizations; eliminate need for water baths and heat sealers

Manufacturer:  Fisherbrand™ 1324720Q

Catalog No. 1324720Q



Description

Description

Safe and Precise

  • Prevent overheating: cut heater power in case of temperature runaway
  • Heat from ambient to 65°C in <20 min.
  • Recovery time at 37°C, <2 min. (door open 30 sec.)
  • Forced-draft convection achieves ±0.5°C uniformity at 55°C
  • Sample-to-sample uniformity is ±0.25°C

Program with menu-driven controls
  • Microprocessor-based PID controller guides programming
  • Set temperature from ambient +7.0°C to 85.0°C via simple keypad; digital display shows your selection
  • Simple menu option lets you access temperature setpoint deviation during run
  • Easy to calibrate: offset feature lets you manually adjust display to match actual temperature
Innovative Rotisserie
  • Easy to load; accommodates tubes from 35 I.D. × 100 to 300mm long
  • Patented Gentle-Clip™ grips hold tubes securely, open easily
  • Variable speeds from <5 to 15rpm ±1rpm
  • Accessory rotisserie holds 70 × 300mm I.D. tubes
Built to Last
  • Durable, light gray painted steel exterior; interior is stainless steel
  • Tempered low-beta-emission glass window

Order Info

Can be stacked with accessory stacking plate. Supplied with line cord and plug.

Service Plan

Service agreement available.

Certifications

CSA approved.

Warranty

One year

Specifications

Specifications

Digital
Ambient 7 to 85°C
60Hz
17.1 in.
16.5 in.
46cm
13 in.
38cm
Line cord and plug
16.5 x 15 x 17.1 in. (42 x 46 x 52cm)
12 in.
12 in.
Medium
55 lb.
46cm
120V 60Hz
<5 to 15rpm
120V
308w
15 in.
52cm
42cm
15 in.
33cm
Steel
PID microprocessor
31cm
31cm
24.9kg
15 in.
36cm
Documents
Accessories