missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 5150C

Convenient, simple way to convert open baths to constant temperature baths.

Supplier:  Fisherbrand™ 211280800

 View more versions of this product

Catalog No. 13-874-434



Description

Description

Precision, features and performance enables optimization of configurations to meet various application needs.

Each unit features:

  • Two pump speeds: 50% and 100%
  • Adjustable PID control
  • Large, easy-to-read, five-line LCD display
  • Three languages: English, German, French
  • Over temperature/low level cutouts with audible and visual alarms
  • High quality industrial motor for excellent pump performance and long life

Temperature Range: Ambient to +200°C

5150 Controller
for greater performance

  • Ambient to +150°C
  • 1 kW heater
  • Powerful force pump
  • Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
  • Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
  • Available with a clamp or a bridge
  • Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water; Sil 100; Sil 180; and Sil 300

Specifications

Specifications

CE, Safety Class II
Ambient +10° to 150°C
1
5150C
±0.1°C
11.1 cm
32 cm
19 cm
3.8 kg
115 V
Force
Isotemp™ Immersion Circulator
310 mbar
17
4.4 in.
12.6 in.
7.5 in.
8.5 lb.
115 V 60 Hz
60 Hz
SDS
Documents

Documents

Promotions

Promotions