missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 49 cu. ft.

Secure storage for chromatography applications

Specifications

Certifications/Compliance UL
Cabinet Material Stainless Steel
Defrost Automatic
Hertz 60Hz
Plug Type NEMA 5-20
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
11670218 View Documents Fisherbrand™
MH49PAGAEEFS
White exterior and liner (With Alarm) N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
11670219 View Documents Fisherbrand™
MH49PAGAREFS
White exterior and liner (With Alarm and Recorder) N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Isotemp™ General Purpose Series chromatography refrigerators combine performance and security required for everyday chromatography applications.

  • Choice of painted or stainless steel interior
  • Performance
    • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
    • Excellent temperature stability of ±3°C
    • Bright digital display
    • Automatic defrost
    Security
    • High/low temperature audio and visual alarms
    • Chart recorder (optional)
    • Keyed on/off switch
    • Door ajar alarm (except sliding door models)
    Quality
    • High-quality steel exterior
    • Two 2-inch access ports
    • Energy-efficient, double pane, argon-filled glass doors
    • Interior duplex outlet

    Order Info

    For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

    Service Plan

    Service agreement available.

    Compliance

    UL listed

    Warranty

    13 months, parts and labor

    Specifications

    Specifications

    UL
    Automatic
    NEMA 5-20
    ±3°C
    115V 60Hz
    Stainless Steel
    60Hz
    Two 2 in. access
    115V