missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ Advanced Stirring Hotplate

Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.

$1,717.65 - $2,258.32

Specifications

Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
Surface Area (English) Heating 7.25 x 7.25 in.
Surface Area (Metric) Heating 18.4 x 18.4cm
Stirring Range 50 to 1,500rpm
Description Hotplate Stirrer
View More Specs

Products 2 Description

Description

Intuitive design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Includes stainless-steel PT100 temperature probe, stir bar, supporting rod and clamp kit
  • Optional splash guard protection shield
Advanced technology
  • StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

Specifications

Specifications

13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
18.4 x 18.4cm
Hotplate Stirrer
7.25 x 7.25 in.
50 to 1,500rpm