missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Scientific™ Bath Circulator Fluids
Use this transparent bath circulator fluid with our refrigerated circulating baths and chillers.
Supplier: Fisher Scientific™ 9990202
Description
Use this transparent bath circulator fluid with Thermo Scientific™ VersaCool™ Refrigerated Circulating Baths and Recirculating Chillers in a variety of temperature ranges.
- Sil 100 Silicone oil bath liquid
- Temperature range -75° to +75°C
- 10L container
Specifications
Transparent | |
10 L | |
Silicone Oil | |
10 L |
Specific heat - 0.4 Cal/g °C at 20 °C, Density - 0.89 g/cm3 at 20 °C | |
-75°C to +75°C | |
Sil 100 | |
Dynamic - 3 cP at 20 °C, Kinematic - 3.37 cSt at 20 °C |