missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ 4100 H6A Open Heated Acrylic Bath Circulators

Acrylic open heated baths are fitted with bridge plates for placement of the control head

Manufacturer:  Fisherbrand™ 211117800

 View more versions of this product

Catalog No. 13-874-177



Description

Description

Valuable for customers who need to observe the application behaviour within the bath

  • Heating capacity up to 1000 watts
  • With 6-liter bath
  • Easy sample viewing during operation

Temperature Range: Ambient to +80°C

Specifications

Specifications

10 to 80°C
4 to 6L
60Hz
33.7cm
40.6cm
18.7cm
16 x 7.4 x 13.3 in. (40.6 x 18.7 x 33.7cm)
6200 H24
310mbar
5.8kg
13 lb.
Isotemp™ open heated Acrylic bath circulator
135.2 to 202.88 oz.
115V
13.3 in.
16 in.
7.4 in.
115V 60Hz
1
17L/min.
Force
1000w
±0.1°C
Documents