missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ HiTemp™ Bath

Ideal for applications requiring temperatures above 100°C (212°F)

Manufacturer:  Fisherbrand™ 88151Q

Catalog No. 11481Q



Description

Description

Ideal for applications requiring temperatures above 100°C (212°F)

Just place appropriate heating media—water, oil, bath wax or sand—in bath bowl. Attach sample container to accessory support rod at top rear of bath, flip on power switch, and select temperature with front control knob.

  • Operates from ambient temperature to 275°C (527°F)
  • Factory-calibrated temperature controller with back-up safety relay ensures quick response and minimal overshoot
  • Controls the 1250w heater and maintains bath constancy to ±2°C
  • Cabinet is packed with insulation to minimize heat loss
  • Cast-aluminum bowl holds round- or flat-bottom container with up to 1 gal. (4L) capacity
  • Top rim controls spills and overflows
  • Rugged, cold-rolled steel cabinet is finished with baked acrylic enamel for easy maintenance

Order Info

With 3-wire cord and plug. Bath oil available separately.

Service Plan

Service agreement available.

Certifications

CSA approved

Warranty

One year

Specifications

Specifications

Stainless Steel
120V
30cm
13.5 in.
13.5 in.
11A
CSA
3 Wire cord and plug
Ambient to 275°C
12 in.
50/60Hz
34cm
34cm
5L
13.5 x 13.5 x 12 in. (34 x 34 x 30cm)
1 Year
Documents