missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ CMUA Stirring Mantles

Available in sizes 50 to 5000mL

$2,149.13 - $2,850.35

Specifications

Material Aluminium case stove painted
Temperature (English) 842°F
Temperature (Metric) Ambient to 450°C
View More Specs

Products 5 Description

Description

  • Flexible coiled heating elements absorb shock, minimizing the risk of flasks breaking
  • Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
  • Heating elements and insulation form an easy-to-replace heating cartridge
  • Unique airflow through ventilation slots beneath and around the rim and heating cartridge keeps the exterior “cool-to-the-touch”
  • Stainless-steel screen covering the heating element is grounded directly to the cable for added protection
  • Mantles are double fused for added safety
  • Nonskid feet and support clamps add stability

Certifications

CE, CSA

Specifications

Specifications

Aluminium case stove painted
842°F
Ambient to 450°C