missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Brix Sugar Refractometer with ATC

Portable refractometer with rubber coated hand grip and construction

Manufacturer:  Fisherbrand™ 300009F

 View more versions of this product

Catalog No. FS1394625


 

Includes: All the accessories for immediate use, including calibration tools and solutions, full instructions, transfer pipetes and protective cases

Description

Description

Refractometer is precision optical instrument that operates on the principle- as the concentration or density of a solution increases, its refractive index changes proportionately. The refractive angle measured by refractometer registers on the scale. The larger the concentration of solute in the solution, the higher the reading on the scale.

  • Rubber coated hand grip and construction insulates test solution from inaccuracies caused by user's body heat
  • Comes with covered eye piece and bright, clearly defined scale with large easy-to-read measurements
  • For measuring sugar content
  • Automatic temperature compensation (ATC) makes manual temperature correction unnecessary in range of 10° to 30°C
  • Range: 0 to 32%
  • Resolution: 0.2%
  • Accuracy: ±0.2%

Specifications

Specifications

Brix Sugar Refractometer with ATC
0 to 10%
3.5 oz.
±0.2%
0.2%
99.2g
Documents