missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Gel-Filled Polymer Body Single-Junction pH Combination Electrodes, Mercury-Free
Rugged polymer construction for handheld use with aqueous samples in the classroom or in the field
$462.67 - $462.67
Specifications
Junction | Single Ceramic |
---|---|
Material | Polymer/Polypropylene |
pH Range | 0 to 14 |
Type | pH Combination Electrode |
Filling Solution Type | 4mol/L KCl gel |
Catalog Number | Mfr. No. | Connector Types | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Price | Quantity | |||||
13-620-108A
|
Fisherbrand™
13620108A |
BNC |
Each for $462.67
|
|
|||||
Description
Rugged polymer construction for handheld use with aqueous samples in the classroom or in the field
- Standard-size polypropylene body
- Ideal for handheld use with aqueous samples
- Rugged construction for use anywhere rough handling and breakage are problems and where maintenance is difficult
- Glass pH bulb is recessed in tip for built-in protection
- Endcap seal keeps membrane moist between uses
- Ag/AgCl internal reference element, porous ceramic junction
- Filled with gelled 4M KCl saturated with AgCl electrolyte; never need refilling
- Measures 5.75 in. long (14.7cm) overall
- Full 0 to 14pH range
- Temperature range: -5° to +80°C (23° to 176°F)
Specifications
Single Ceramic | |
0 to 14 | |
4mol/L KCl gel | |
Ag/AgCl | |
23°F to 176°F | |
1 Year | |
146 mm |
Polymer/Polypropylene | |
pH Combination Electrode | |
Ideal for handheld use with aqueous samples | |
<10 sec. | |
-5°C to +80°C | |
5.75 in. |