missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 420 Series Zoom Stereoscopic Microscopes

For viewing large images at 10X magnification and then zooming continuously to close-up detail at 40X magnification

$1,160.40 - $1,943.83

Specifications

Magnification Power 10x thru 40x magnification
Eyepiece Paired widefield 45° inclined 10X 20mm
Includes Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
Nosepiece Zoom
Voltage 110V
View More Specs

Products 4
Catalog Number Mfr. No. Head Style Lighting Type Base Style Price Quantity  
Catalog Number Mfr. No. Head Style Lighting Type Base Style Price Quantity  
11-350-124 View Documents Fisherbrand™
420430PHF10*
Bionocular Top 12V 15w halogen, bottom 110V 5w fluorescent Post Each for $1,160.40
11350126 View Documents Fisherbrand™
420110510
Bionocular No built-in illumination Boom Stand Each for $1,742.56
11-350-127 View Documents Fisherbrand™
420T430PHF10
Trinocular Top 12V 15w halogen, bottom 110V 5w fluorescent Post Each for $1,329.73
11350129 View Documents Fisherbrand™
420T110510
Trinocular No built-in illumination Boom Stand Each for $1,943.83
Description

Description

  • Upright, unreversed three-dimensional image remains in focus throughout zoom range
  • Optional eyepieces and auxiliary objectives expand magnification range and working distances
Optical System
  • Paired widefield 10X/20mm eyepieces are 45° inclined, with dual diopter adjustments, interpupillary adjustment from 55 to 75mm
  • Accepts 23mm eyepiece reticle
  • Viewing head rotates 360°
  • Achromatic, color corrected lenses
  • Continuous magnification from 10X through 40X
  • Objective Classification: Achromatic, color corrected
Focusing
  • Rack and pinion focusing with large dual focusing knobs with slip clutch to prevents damage to mechanism
  • Tension adjustment eliminates focus «drift«

 

Warranty

5 year limited warranty, excluding bulbs, cords, and fuses

Specifications

Specifications

10x thru 40x magnification
Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
110V
Paired widefield 45° inclined 10X 20mm
Zoom
1X to 4X Zoom