Please login to your online account to display your discounted pricing

Fisher Science Education™ Triple-Beam Balance


Accurate, durable and easy to use. OHAUS Triple-Beam Balances are designed to demonstrate mass measurement concepts in the classroom and for everyday weighing.

Manufacturer: fisher science education™  TLF611

Catalog No. S97280

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Readability 0.1g
Capacity (English) 1.34 lb.
Capacity (Metric) 0.61kg
Type Triple beam mechanical balance
Capacity 1.34 lb., 0.61kg

  • Stainless-steel pan
  • Security loop for lock-down capabilities
  • Zero adjust knob
  • Magnetic damping
  • Designed to stay accurate with everyday use
  • Capacity: 21.5 oz. (610g)
  • Readability: 0.1g

One year