missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Durac™ Red Spirit Thermometers
Ideal for use in applications in which a very precise, accurate temperature measurement is required.
Supplier: Fisherbrand™ B620040122
Description
- Triangular anti-roll fitting
- Permanently fused markings
- Red spirit liquid with white background glass
- Individually packaged
- Individually serialized
Certifications
Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA™ Laboratory.
Specifications
ISO/IEC 17025:2005, A2LA, NIST, DAkkS | |
Partial Immersion | |
300 mm | |
Enviro-Safe™ Liquid | |
-20°C | |
±1°C | |
76 mm |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories | |
11.8 in. | |
Glass | |
110°C | |
-20°C to +110°C | |
1°C |