missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Fiberlite™ F14-6 x 250LE Fixed Angle Rotor

Increase performance with versatility, speed and a robust, corrosion-free carbon fiber design that supports a range of capacities and applications.

Manufacturer:  Thermo Scientific™ 75003662

 View more versions of this product

Catalog No. 75-003-662



Description

Description

Increase performance with versatility, speed and a robust, corrosion-free carbon fiber design by using the Thermo Scientific™ Fiberlite™ F14-6 x 250LE Fixed Angle Rotor, which supports a range of capacities and applications.

  • Capacity: 6 × 250mL
  • Max. Speed/RCF: 10,000rpm (11,000rpm with 230V model)/15,316 x g (18,533 x g with 230V model)†

Fiberlite Rotors

These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.

  • Enhanced productivity: Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
  • Unequalled durability: Corrosion-and fatigue-resistant design ensures structural integrity
  • Secure investment: Backed by a 15-year warranty
  • Compatible with Thermo Scientific Nalgene™ bottles and tubes for complete centrifuge solutions

Ordering Information:

Tube adapters are sold separately. Order O-ring Refresher Kit (021-062-153) for replacements. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific Sorvall™ Super T21, Sorvall Legend™ XT, T+, Heraeus™ Multifuge™ X3, 3+ Series, Beckman™ GS-6, Allegra™ 6, GP Series.

Recommended for:

Pelleting bacteria or yeast cells and for purifying nucleic acids and cells.

Note:

†Performance may vary by centrifuge model

Specifications

Specifications

Fiberlite F14-6 x 250LE Fixed Angle Rotor for use with Thermo Scientific Sorvall Legend XT, Heraeus Multifuge X3 Series
6 x 250mL
10,000rpm (11,000rpm 230V)
2737
62mm
23°
Fixed Angle Rotor
15,316 x g (18,533 x g with 230V)
3.7cm
125mm
Thermo Scientific™ Sorvall™ Legend™ XT/XF, Heraeus™ Multifuge™ X3/X3F and SL 40F Centrifuges
Documents
Accessories