missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Falcon™ Cell Strainers
Rapidly isolates primary cells to consistently obtain a uniform single-cell suspension from tissues. Falcon™ Cell Strainers are easy to use and ideal for use with stem cells and primary cells.
$334.55 - $341.53
Specifications
Disposable | Yes |
---|---|
Product Type | Cell Strainer |
For Use With (Equipment) | Conical Tubes, 50 mL Falcon |
Catalog Number | Mfr. No. | Color | Sterility | Mesh Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Sterility | Mesh Size | Price | Quantity | |||
08-771-19
|
Falcon™
C352360 |
Yellow | Sterile | 100 μm |
Case of 50 Each for $341.53
|
|
|||
08-771-1
|
Falcon™
C352340 |
Blue | Sterile | 40 μm |
Case of 50 Each for $340.32
|
|
|||
08-771-2
|
Falcon™
C352350 |
White | Sterile | 70 μm |
Case of 50 Each for $334.55
|
|
|||
Description
- A faster and easier alternative to gauze filtration in procedures involving dissociation of cells from either clumps or primary tissues
- Consistently obtain a more uniform single-cell suspension
- Three nylon mesh pore sizes for optimal performance in a variety of applications
- Sterilized and conveniently accessible in individual packaging
- Extended lip on strainer enables aseptic handling with forceps
- Strainers are made of a strong nylon mesh with 40, 70, or 100 μm pores that are evenly spaced for consistent results
- Molded color-coded polypropylene frame with tab enables easy handling
Features
Sterile- Individually packaged
Order Info
Individually wrapped in medical-grade packaging and gamma irradiated.
Specifications
Yes | |
Cell Strainer | |
Conical Tubes, 50 mL Falcon |