missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Electronic-Style Tweezers with Oblique Tips
For use under magnification for difficult access areas
$134.13 - $261.53
Specifications
Tip Style | Oblique Angle Bent, Fine |
---|---|
Material | Stainless Steel |
Product Type | Tweezers, Electronic |
Quantity (No. per Case) | Each |
Height (English) Body | 0.015 in. |
Description
- Made from antimagnetic stainless steel
- Length: 4.25 in. (10.8cm)
Specifications
Oblique Angle Bent, Fine | |
Tweezers, Electronic | |
0.015 in. | |
0.06 in. | |
0.0039 in. | |
0.009 cm |
Stainless Steel | |
Each | |
0.038 cm | |
0.32 in. | |
0.81 cm |