missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Microcentrifuge 5430 and 5430 R
Unique cross-over, personal multipurpose centrifuge
Supplier: Eppendorf™ 022620642
Description
- High centrifugation speed up to 30,130xg (17,500 rpm)
- Eppendorf QuickLock™ lids come standard with all aerosol-tight rotors for ergonomic rotor lid locking
- Centrifuge lid with a soft-touch closure for ergonomic operation
- Automatic lid opening when run is complete
- Durable and easy to clean metal rotor chamber
- With set of 8 different rotors and optimized rotor design
- Automatic rotor recognition and imbalance detection
- Display keys are labeled in full text and each performs one function with five program keys
- Menu-driven operation with large backlit LCD display for ultra easy operation
- Full-digit speed display (rpm/rcf)
- Adjustable end-of-run alarm
- Compressor at the back
- ECO shut-off – can be adjusted to engage after 8, 4, 2, or 1 hour of nonuse to reduce energy consumption and extend compressor life
- FastTemppro™ software feature
- FastTemp™ for fastest pre-cooling and maximum temperature accuracy
- Built-in condensation drain
Specifications:
- Dimensions: 16.3 x 13 x 9.8 in. (42 x 33 x 25cm) for 5430 and 25.2 x 15 x 11.7 in. (64 x 38 x 29cm) for 5430 R
- Acceleration time to max. speed: 14sec
- Braking time from max. speed: 15sec
- Max. capacity: 48 x 1.5/2.0mL tubes
- Max g-force: 30,130 rcf
- Noise level: less than 58dB
- Power supply: 120 V, 50/60 Hz
- Temp. control: -11° to 40°C (Only in 5430 R)
Warranty
For 2 years
Specifications
17,500 rpm | |
Microcentrifuge 5430R | |
120 V 50/60 Hz | |
Yes |
30,130 x g | |
Aerosol-tight QuickLock rotor FA-45-16-17 | |
Knob |