missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ 96-Well Twin.tec™ PCR Plates, Semi-skirted
Semi-skirted 96-Well Twin.tec™ PCR Plates are ideal for extreme applications such as multiple heat sealing.
$229.73 - $247.19
Specifications
Barcode | Includes Barcode |
---|---|
Certifications/Compliance | RNase, DNase free |
Format | Standard |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Skirt Style | Volume (Metric) Well | Barcode | Color | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Skirt Style | Volume (Metric) Well | Barcode | Color | Price | Quantity | ||
E951020303
|
Eppendorf™
951020303 |
Semi | 250 μL | Includes Barcode | Clear |
Pack of 25 Each for $247.19
|
|
||
E951020320
|
Eppendorf™
951020320 |
Semi | 250 μL | Includes Barcode | Yellow |
Pack of 25 Each for $247.19
|
|
||
E951020346
|
Eppendorf™
951020346 |
Semi | 250 μL | Includes Barcode | Green |
Pack of 25 Each for $247.19
|
|
||
E951020362
|
Eppendorf™
951020362 |
Semi | 250 μL | Includes Barcode | Blue |
Pack of 25 Each for $247.19
|
|
||
E951020389
|
Eppendorf™
951020389 |
Semi | 250 μL | Includes Barcode | Red |
Pack of 25 Each for $229.73
|
|
||
Description
- Semi-skirted for label and barcode
- Fits most thermal cyclers
- 250 μL max. well volume (when used with cap strips)
- Improved well-to-well tolerance
- Available with barcode (upon request)
- Ideal for quantitative real-time PCR as well – OptiTrack™ matrix for faster sample identification and fewer pipetting errors
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Specifications
Includes Barcode | |
Standard | |
Autoclavable | |
Semi | |
250 μL | |
Ideal for extreme applications such as multiple heat sealing. | |
Colorless |
RNase, DNase free | |
8 x 12 | |
PCR Plate 96 | |
Polycarbonate | |
96 | |
25 |