missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ 5804/5810 Series 4 x 250mL Swing-bucket Rotor
Accepts round buckets
$4865.97 - $6841.71
Specifications
Type | Swinging Bucket Rotor |
---|---|
Capacity | 4 x 250 mL |
Max. RCF | 3,234 x g |
Max. Speed | 4,200 rpm |
For Use With (Equipment) | 5804/5810 Centrifuge |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
022639907
|
Eppendorf™
022639907 |
Round bucket and software upgrade package |
Each for $6,841.71
|
|
|||||
5804746007
|
Eppendorf™
5804746007 |
Round bucket |
Each for $4,865.97
|
|
|||||
Description
- Capacity: 1L (4 x 250mL)
- Max. Speed/RCF: 4,200rpm/3,234 x g
Specifications
Swinging Bucket Rotor | |
3,234 x g | |
5804/5810 Centrifuge |
4 x 250 mL | |
4,200 rpm |