missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ 5702 Series Fixed-Angle Rotors

For use with 5702 centrifuge

$872.38 - $1,291.55

Specifications

For Use With (Equipment) 5702 Centrifuge
Max. RCF 2,750 x g
Type Fixed Angle Rotor
Max. Speed 4,400rpm
View More Specs

Includes: 05-400-304 includes 30 steel adapter sleeves, 20 cushions for conical tubes and 30 cushions for round-bottom tubes. 05-400-305 includes 10 steel adapter sleeves, 10 cushions for conical tubes and 10 cushions for 15mL round-bottom tubes.

Products 2 Description

Description

  • 30 or 10 × 15mL capacity
  • Max. speed/force: 4400rpm/2750 x g

Specifications

Specifications

5702 Centrifuge
2,750 x g
Fixed Angle Rotor
4,400rpm