missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Environmental Express™ ProWeigh™ Preweighed Filters for Gravimetric Analysis
Decrease sample prep time for your suspended solids testing
$552.50 - $661.59
Specifications
Accuracy | ±0.4mg |
---|---|
Material | Glass Fiber |
For Use With (Application) | Total suspended solids and other gravimetric analyses |
Weight (English) | 2.20 lb. |
Weight (Metric) | 0.1 mg |
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
09-735-105
|
Environmental Express™
F93476MM |
ProWeigh Filter for TSS |
N/A
|
|
|||||
09-735-56
|
Environmental Express™
F93447MM |
ProWeigh Preweighed Filter for TSS |
N/A
|
|
|||||
09-735-57
|
Environmental Express™
F93447VOL |
ProWeigh Preweighed Filter for Volatile Solids |
N/A
|
|
|||||
09-735-68
|
Environmental Express™
F93447MMX |
ProWeigh Double Weigh Filter |
N/A
|
|
|||||
Description
Eliminate filter washing, drying, desiccating and preweighing
Glass fiber filters meet all preparation requirements in Standard Methods for procedures 2540D and 2540E. Use in Total Suspended Solids and other gravimetric analyses.
- Only routine blank testing is required; no equivalency testing necessary
- After washing, drying and desiccation, filters are weighed to the nearest 0.1mg on certified electronic analytical balances
- Weights are printed on heat-resistant Mylar™ labels affixed to convenient aluminum pans
- 8% of all ProWeigh filters are redried and reweighed to ensure weight stability
- DoubleWeigh™ filters are 100% tested to ensure weight stability to within 0.5mg
- ProWeigh filters for Volatile Solids (09-735-57) are recommended when measuring fixed or volatile solids—they're heated to 550°C (1022°F) in a muffle furnace to drive off volatiles, then desiccated and weighed
Specifications
±0.4mg | |
Total suspended solids and other gravimetric analyses | |
0.1 mg |
Glass Fiber | |
2.20 lb. |