missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Encon™ Shower/Eyewash Combination Units with Yello-Bowl™ and Yellow Shower Heads
Delivers 30 gpm (113.6L/min.) of flowing pressure from shower head at 30/70psi
Supplier: Encon™ 01050209
Includes: An emergency sign of size 7 x 11 in. (17.8 x 28cm) with legend “EMERGENCY SHOWER & EYEWASH”.
Description
Shower Head
- High visibility ABS plastic
- Delivers minimum of 20 in. (50.8cm) dia., dispersed pattern for target area of 60 in. (152.4cm) above standing level
- 1 in. Chrome-plated bronze stay-open ball valve with chrome-plated ball, stainless-steel pull rod assembly with actuation graphic
- ABS plastic heads, wye and float off covers secured with stainless-steel bead chains
- Self-adjusting regulator to flow at 3.2 gpm (12.1L/min.)
- ABS plastic Yello-Bowl, 10.8 in. dia. (27.4cm)
- With strainer tee
- 0.5 in. Chrome plated bronze stay-open ball valves with chrome-plated balls, stainless-steel valve stems, stainless-steel push plate with actuation graphic
- Supply Connection: 1.25 in. NPT
- Waste Connection: 1.25 in. NPT
Certifications
CSA Z94.3-2007 standards.
Compliance
Meet ANSI Z358.1-2009
Specifications
ANSI Z358.1-2009, CSA Z94.3-2007 | |
3.2 to 30 gpm | |
ABS High Visible Plastic Shower Head, ABS Plastic Dual Stream Eyewash Head, ABS Plastic Yellow Bowl, Strainer Tee, Self Adjusting Regulators, Chrome Plated Bronze stay open Ball Valves, Emergency Sign | |
Combination Shower, Eyewash Unit |