missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore™ Ultraviolet Sterilizer

Rapidly decontaminates 47mm Millipore filter holders between successive sample filtrations

Manufacturer:  EMD Millipore™ XX6370000

Catalog No. XX6370000


 

Includes: Sylvania™ No. G8T5, 2537Å germicidal lamps; anodized aluminum reflectors, holder panel; fiberglass case; rubber feet.

Description

Description

  • Prevents organism carryover on funnels Economical autoclaving alternative Holds up to three 47mm funnels and bases Sterilizes by exposing organisms to four germicidal UV lamps
  • L x W x H: 13.25 x 17 x 9.5 in. (337 x 432 x 241mm) Shipping weight: 21.6 lb. (9.8kg) 115V 60Hz

Specifications

Specifications

85.59 x 109.72 x 61.21 in. (33.7 x 43.2 x 24.1cm)
85.59 in.
24.1cm
115V 60Hz
60Hz
109.72 in.
Prevents organism carryover on funnels
61.21 in.
33.7cm
Sylvania No. G8T5, germicidal lamps, anodized Aluminum reflectors, holder panel, Fiberglass case, Rubber feet
115V
43.2cm
Documents