missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore™ Ultrafree-CL LG and LH Centrifugal Filter Units with PTFE Membrane

For use with protein and nucleic acid solutions

$159.00 - $159.00

Specifications

Diameter (Metric) 16.3mm
Membrane Material Hydrophillic PTFE
Pore Size 0.22 and 0.45μm
Length (Metric) 77cm
Quantity 25/Pk.
View More Specs

Products 2
Catalog Number Mfr. No. Color Type Price Quantity  
Catalog Number Mfr. No. Color Type Price Quantity  
UFC40LG25 View Documents EMD Millipore™
UFC40LG25
Yellow Ultrafree-CL LG Filter Unit Pack of 25 Each for $159.00
UFC40LH25 View Documents EMD Millipore™
UFC40LH25
Red Ultrafree-CL LH Filter Unit Pack of 25 Each for $159.00
Description

Description

  • Used for removal of particles and precipitates from aqueous and some solvent-based samples
  • Use in fixed-angle rotors for 15mL tubes
  • Available in two colors: Red and Yellow
  • Pore size: 0.22 and 0.45μm
  • Active Membrane Area: 0.8cm2

Protein Extraction, Protein Purification and Sample preparation

Specifications

Specifications

16.3mm
0.22 and 0.45μm
25/Pk.
Hydrophillic PTFE
77cm
Non-sterile