missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Nylon Net Filters, 0.2 μm

Hydrophilic nylon membrane

$170.00 - $238.59

Specifications

Autoclavable Not Autoclavable
Bubble Point 40 psi
Filter Type Screen Filter
Material Nylon
Pore Size 0.2 μm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity  
GNWP02500
Accessories View Documents Promotion Details
MilliporeSigma™
GNWP02500
25 mm
Pack of 100 Each for $170.00
 
GNWP04700
Accessories View Documents Promotion Details
MilliporeSigma™
GNWP04700
47 mm
Pack of 100 Each for $238.59
 
Description

Description

Filtration of aqueous or organic solutions

Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.

Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:

  • Wide range of pore sizes available
  • Resistant to aggressive solvents

Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Specifications

Specifications

Not Autoclavable
Screen Filter
0.2 μm
15 (at 690 Mbar (10 psi))
Hydrophilic
100/Pk.
Hydrophilic
40 psi
Nylon
Non-sterile
Clarifying aqueous or organic solutions prior to HPLC analysis.
100Pack
Filter Membranes
SDS
missing translation for 'documents'

missing translation for 'documents'